Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

OLEFENIC PLASTIC ADHESION PROMOTER 340g

893.91013 - UNSPSC 31201601
OLEFENIC PLASTIC ADHESION PROMOTER 340g OLEFENIC PLASTIC ADHESION PROMOTER 340g
OLEFENIC PLASTIC ADHESION PROMOTER 340g
Clearance

Delivery

0 Review(s)

A truly unique product for plastic repair. Dramatically improves adhesion of fillers and paint products

Unavailable
Note: Product discontinued. Please see below for recommended replacement.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 340 g
EAN 4058794644081

Features

A very unique blend of resins designed to seal in mould release agents and binders found in semi-rigid plastics, Thermopoly Olefenic Plastic (TPO) and Polypropylene (PP). Provides excellent epoxy and paint product adhesion to these type substrates
Olefenic Plastic Adhesion Promoter is used after the cleaning step and prior to the filling and finishing steps on semi-rigid plastic repair
Apply the Olefenic Adhesion Promoter prior to painting

Notices

Not allowing the product to thoroughly dry will cause repair failure. Must be active for 20 minutes (minimum) prior to plastic repair

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.